Motion
TB SPC400/6
Metric V-Belt Pulley - SPC Belt Section, 6 Groove, Bushing Required Bore Size, 410 mm O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #04632774
MFR #TB SPC400/6
Price$2,867.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPC Belt Section, 6 Groove, Bushing Required Bore Size, 410 mm O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #04632774
MFR #TB SPC400/6

Mfr description
TB SPC400/6 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,867.45/each

Specifications

Dimensions

  • Belt Section Size
    SPC
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    40 to 100 mm
  • Face Width  
    162 mm
  • Length Through Bore  
    65 mm
  • Outside Diameter  
    410 mm
  • Overall Width
    162 mm
  • Pitch Diameter
    400 mm
  • Weight
    105.60 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Manufacturer Upc Number
    4014486249118
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    4014486249118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)