Motion
TB SPC450/5
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 460 mm O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #04632784
MFR #TB SPC450/5
List Price$2,782.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 460 mm O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #04632784
MFR #TB SPC450/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,782.43/each for your price

Overview

Mfr description
TB SPC450/5 OPTIBELT KS

Specifications

  • Belt Section Size
    SPC
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    40 to 100 mm
  • Pitch Diameter
    450 mm
  • Overall Width
    136 mm
  • Pulley Construction
    Spoked
  • Manufacturer Upc Number
    4014486249217
  • UPC_NO
    4014486249217
  • Weight
    99.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought