Motion
TB SPC475/8 5050

OPTIBELT CORPORATION
TB SPC475/8 5050

V-Belt Pulley - SPC Belt Section, 8 Groove, Bushing Required Bore Size, 484.60 mm O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #04632792
MFR #TB SPC475/8 5050
List Price$5,623.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPC475/8 5050

V-Belt Pulley - SPC Belt Section, 8 Groove, Bushing Required Bore Size, 484.60 mm O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #04632792
MFR #TB SPC475/8 5050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,623.20/each for your price

Overview

Mfr description
TB SPC475/8 OPTIBELT KS

Specifications

  • Belt Section Size
    SPC
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text