Motion
TB SPC560/5
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 570 mm O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #04632801
MFR #TB SPC560/5
Your Price$3,161.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 570 mm O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #04632801
MFR #TB SPC560/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,161.78/each(List $3,794.14)

Overview

Mfr description
TB SPC560/5 OPTIBELT KS

Specifications

  • Belt Section Size
    SPC
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    55 to 110 mm
  • Pitch Diameter
    560 mm
  • Overall Width
    136 mm
  • Pulley Construction
    Spoked
  • Manufacturer Upc Number
    4014486249385
  • UPC_NO
    4014486249385
  • Weight
    138.60 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text