Motion
TB SPC630/5
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 640 mm O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #04632807
MFR #TB SPC630/5
Price$4,714.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 640 mm O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #04632807
MFR #TB SPC630/5

Mfr description
TB SPC630/5 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,714.38/each

Specifications

Dimensions

  • Belt Section Size
    SPC
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    70 to 125 mm
  • Face Width  
    136 mm
  • Length Through Bore  
    89 mm
  • Outside Diameter  
    640 mm
  • Overall Width
    136 mm
  • Pitch Diameter
    630 mm
  • Weight
    169.40 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    5050
  • Manufacturer Upc Number
    4014486249446
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    4014486249446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)