Motion
TB SPZ75/3 1210

OPTIBELT CORPORATION
TB SPZ75/3 1210

V-Belt Pulley - SPZ Belt Section, 3 Groove, 79 mm O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
MI ITEM #04632847
MFR #TB SPZ75/3 1210
Your Price$52.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPZ75/3 1210

V-Belt Pulley - SPZ Belt Section, 3 Groove, 79 mm O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
MI ITEM #04632847
MFR #TB SPZ75/3 1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.10/each(List $59.92)

Overview

Mfr description
TB SPZ75/3 OPTIBELT KS

Specifications

  • Belt Section Size
    SPZ
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text