Motion
TB SPZ85/2
Metric V-Belt Pulley - SPZ Belt Section, 2 Groove, Bushing Required Bore Size, 89 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #04632853
MFR #TB SPZ85/2
Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPZ Belt Section, 2 Groove, Bushing Required Bore Size, 89 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #04632853
MFR #TB SPZ85/2

Mfr description
TB SPZ85/2 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.28/each

Specifications

Dimensions

  • Belt Section Size
    SPZ
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    14 to 42 mm
  • Face Width  
    28 mm
  • Length Through Bore  
    25 mm
  • Outside Diameter  
    89 mm
  • Overall Width
    28 mm
  • Pitch Diameter
    85 mm
  • Weight
    1.10 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Manufacturer Upc Number
    4014486249910
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    4014486249910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)