Motion
TB SPZ95/1
Metric V-Belt Pulley - SPZ Belt Section, 1 Groove, Bushing Required Bore Size, 99 mm O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
MI ITEM #04632862
MFR #TB SPZ95/1
Your Price$52.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPZ Belt Section, 1 Groove, Bushing Required Bore Size, 99 mm O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
MI ITEM #04632862
MFR #TB SPZ95/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.22/each(List $55.68)

Overview

Mfr description
TB SPZ95/1 OPTIBELT KS

Specifications

  • Belt Section Size
    SPZ
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    11 to 32 mm
  • Pitch Diameter
    95 mm
  • Overall Width
    16 mm
  • Pulley Construction
    Solid
  • Manufacturer Upc Number
    4014486250008
  • UPC_NO
    4014486250008
  • Weight
    1.54 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text