Motion
TB SPZ95/3
Metric V-Belt Pulley - SPZ Belt Section, 3 Groove, Bushing Required Bore Size, 99 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #04632864
MFR #TB SPZ95/3
Your Price$67.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPZ Belt Section, 3 Groove, Bushing Required Bore Size, 99 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #04632864
MFR #TB SPZ95/3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.45/each(List $77.57)

Overview

Mfr description
TB SPZ95/3 OPTIBELT KS

Specifications

  • Belt Section Size
    SPZ
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    14 to 42 mm
  • Pitch Diameter
    95 mm
  • Overall Width
    40 mm
  • Pulley Construction
    Solid
  • Manufacturer Upc Number
    4014486250022
  • UPC_NO
    4014486250022
  • Weight
    1.98 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text