Motion
TB SPZ132/4 2012

OPTIBELT CORPORATION
TB SPZ132/4 2012

V-Belt Pulley - SPZ Belt Section, 4 Groove, 136 mm O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #04632896
MFR #TB SPZ132/4 2012
Your Price$149.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPZ132/4 2012

V-Belt Pulley - SPZ Belt Section, 4 Groove, 136 mm O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #04632896
MFR #TB SPZ132/4 2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.68/each(List $172.13)

Overview

Mfr description
TB SPZ132/4 OPTIBELT KS

Specifications

  • Belt Section Size
    SPZ
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text