Motion
TB SPZ170/4
Metric V-Belt Pulley - SPZ Belt Section, 4 Groove, Bushing Required Bore Size, 174 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #04632921
MFR #TB SPZ170/4
List Price$306.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPZ Belt Section, 4 Groove, Bushing Required Bore Size, 174 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #04632921
MFR #TB SPZ170/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.84/each for your price

Overview

Mfr description
TB SPZ170/4 OPTIBELT KS

Specifications

  • Belt Section Size
    SPZ
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    16 to 65 mm
  • Pitch Diameter
    170 mm
  • Overall Width
    52 mm
  • Pulley Construction
    Solid
  • Manufacturer Upc Number
    4014486250657
  • UPC_NO
    4014486250657
  • Weight
    11.66 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought