Motion
TB SPZ190/5 2517

OPTIBELT CORPORATION
TB SPZ190/5 2517

V-Belt Pulley - SPZ Belt Section, 5 Groove, 194 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #04632933
MFR #TB SPZ190/5 2517
Price$380.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPZ190/5 2517

V-Belt Pulley - SPZ Belt Section, 5 Groove, 194 mm O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #04632933
MFR #TB SPZ190/5 2517

Mfr description
TB SPZ190/5 OPTIBELT KS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.43/each

Specifications

Dimensions

  • Belt Section Size
    SPZ
  • Outside Diameter  
    194 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)