Motion
TB SPZ450/6 3030

OPTIBELT CORPORATION
TB SPZ450/6 3030

V-belt Pulley - SPZ Belt Section, 6 Groove, Bushing Required Bore Size, 450 mm O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #04632988
MFR #TB SPZ450/6 3030
Price$1,242.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPZ450/6 3030

V-belt Pulley - SPZ Belt Section, 6 Groove, Bushing Required Bore Size, 450 mm O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
MI ITEM #04632988
MFR #TB SPZ450/6 3030

Mfr description
TB SPZ450/6 OPTIBELT KS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.55/each

Specifications

Dimensions

  • Belt Section Size
    SPZ
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    450 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)