Motion
1108-14
Taper Lock Bushing - 1108 Series, 14 mm Bore, 5 x 2.3 mm Keyway, Grey Iron Material
MI ITEM #04633009
MFR #1108-14
List Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 14 mm Bore, 5 x 2.3 mm Keyway, Grey Iron Material
MI ITEM #04633009
MFR #1108-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.08/each for your price

Overview

Mfr description
1108-14 OPTIBELT TB WITH METRIC BORES

Specifications

  • Bushing Size
    1108
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    5 x 2.3 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Grey Iron
  • Screw Torque
    5.7 N-m
  • Bolt Circle Diameter
    1.3280 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    1/2 in
  • Manufacturer Upc Number
    4014486251562
  • UPC_NO
    4014486251562
  • Weight
    0.29 lbs
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text