Motion
1210-19
Taper Lock Bushing - 1210 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Grey Iron Material
MI ITEM #04633036
MFR #1210-19
List Price$37.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Grey Iron Material
MI ITEM #04633036
MFR #1210-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.30/each for your price

Overview

Mfr description
1210-19 OPTIBELT TB WITH METRIC BORES

Specifications

  • Bushing Size
    1210
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    6 x 2.8 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Grey Iron
  • Screw Torque
    20 N-m
  • Bolt Circle Diameter
    1.7500 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8 in
  • Screw Length
    5/8 in
  • Manufacturer Upc Number
    4014486251838
  • UPC_NO
    4014486251838
  • Weight
    0.50 lbs
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text