Motion
1108-25
Taper Lock Bushing - 1108 Series, 25 mm Bore, 6 x 2.8 mm Keyway, Grey Iron Material
MI ITEM #04633070
MFR #1108-25
Price$25.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 25 mm Bore, 6 x 2.8 mm Keyway, Grey Iron Material
MI ITEM #04633070
MFR #1108-25

Mfr description
1108-25 OPTIBELT TB WITH METRIC BORES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.27/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.3280 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    1108
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    22 mm
  • Outside Diameter  
    1.3860 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4 in
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486252187
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    5.7 N-m
  • UPC_NO
    4014486252187
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)