Motion
1210-28
Taper Lock Bushing - 1210 Series, 28 mm Bore, 8 x 2 mm Keyway, Grey Iron Material
MI ITEM #04633079
MFR #1210-28
Price$38.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 28 mm Bore, 8 x 2 mm Keyway, Grey Iron Material
MI ITEM #04633079
MFR #1210-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.61/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.7500 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    1210
  • Keyway Size
    8 x 2 mm
  • Length Through Bore  
    25 mm
  • Outside Diameter  
    1.8750 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.36 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486252286
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    20 N-m
  • UPC_NO
    4014486252286
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1210-28 TB W/METRIC BORE TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought