Motion
2012-32MM
Taper Lock Bushing - 2012 Series, 32 mm Bore, 8 x 3.3 mm Keyway, Grey Iron Material
MI ITEM #04633096
MFR #2012-32MM
Your Price$47.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 32 mm Bore, 8 x 3.3 mm Keyway, Grey Iron Material
MI ITEM #04633096
MFR #2012-32MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.51/each(List $54.64)

Overview

Mfr description
2012-32 OPTIBELT TB WITH METRIC BORES

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    8 x 3.3 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Grey Iron
  • Screw Torque
    31 N-m
  • Bolt Circle Diameter
    2.6250 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    7/16 in
  • Screw Length
    7/8 in
  • Manufacturer Upc Number
    4014486252491
  • UPC_NO
    4014486252491
  • Weight
    1.34 lbs
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text