Motion
3020-35MM
Taper Lock Bushing - 3020 Series, 35 mm Bore, 10 x 3.3 mm Keyway, Grey Iron Material
Mi Item #04633103
MFR #3020-35MM
Price$79.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 35 mm Bore, 10 x 3.3 mm Keyway, Grey Iron Material
Mi Item #04633103
MFR #3020-35MM

Mfr description
3020-35 OPTIBELT TB WITH METRIC BORES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.77/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.0000 in
  • Bore Diameter  
    35 mm
  • Bushing Size
    3020
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    4.2500 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    6.05 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486252576
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    92 N-m
  • UPC_NO
    4014486252576
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)