Motion
3020-50
Taper Lock Bushing - 3020 Series, 50 mm Bore, 14 x 3.8 mm Keyway, Grey Iron Material
MI ITEM #04633140
MFR #3020-50
Your Price$77.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 50 mm Bore, 14 x 3.8 mm Keyway, Grey Iron Material
MI ITEM #04633140
MFR #3020-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.07/each(List $88.63)

Overview

Mfr description
3020-50 OPTIBELT TB WITH METRIC BORES

Specifications

  • Bushing Size
    3020
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    14 x 3.8 mm
  • Outside Diameter
  • Length Through Bore
  • Material
    Grey Iron
  • Screw Torque
    92 N-m
  • Bolt Circle Diameter
    4.0000 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    5/8 in
  • Screw Length
    1-1/4 in
  • Manufacturer Upc Number
    4014486253030
  • UPC_NO
    4014486253030
  • Weight
    5.22 lbs
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text