Motion
4040-60
Taper Lock Bushing - 4040 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Grey Iron Material
Mi Item #04633154
MFR #4040-60
Price$325.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4040 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Grey Iron Material
Mi Item #04633154
MFR #4040-60

Mfr description
4040-60 OPTIBELT TB WITH METRIC BORES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.60/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.5400 in
  • Bore Diameter  
    60 mm
  • Bushing Size
    4040
  • Keyway Size
    18 x 4.4 mm
  • Length Through Bore  
    4.0000 in
  • Outside Diameter  
    5.7500 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    19.30 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Manufacturer Upc Number
    4014486253207
  • Material
    Grey Iron
  • Number Of Bolt Holes
    3
  • Screw Torque
    172 N-m
  • UPC_NO
    4014486253207
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)