Motion
3535-70
Taper Lock Bushing - 3535 Series, 70 mm Bore, 20 x 4.9 mm Keyway, Grey Iron Material
Mi Item #04633162
MFR #3535-70
Price$170.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 70 mm Bore, 20 x 4.9 mm Keyway, Grey Iron Material
Mi Item #04633162
MFR #3535-70

Mfr description
3535-70 TB W/METRIC BORE TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.74/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8300 in
  • Bore Diameter  
    70 mm
  • Bushing Size
    3535
  • Keyway Size
    20 x 4.9 mm
  • Length Through Bore  
    88.90 mm
  • Outside Diameter  
    5.0000 in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2 in
  • Weight
    10.43 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486253313
  • Material
    Grey Iron
  • Number Of Bolt Holes
    3
  • Screw Torque
    115 N-m
  • UPC_NO
    4014486253313
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)