Specifications
Dimensions
- Belt Height10 mm
- Nominal Outside Length882 mm
- Pitch Length882 mm
- Top Width13 mm
- Top Width Per Strand13 mm
- Weight0.19 lbs
Details
- Additional DetailsElectrically conductive according to ISO 1813
- Band TypeBelt with Ends Joined
- Belt CategoryNarrow Series - Metric
- Cogged/SmoothCogged
- Construction TypeCogged, Raw Edge
- Cord MaterialPolyester
- Manufacturer Upc Number4014486258776
- MaterialSynthetic Rubber - Transverse Fiber Rubber
- Number Of Strands1
- Operating Temperature Range-40 to 248 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant
- SectionXPA
- UPC_NO4014486258776
Overview
Mfr description
XPA882 OPTIBELT SUPER X-POWER
- High power transmission
- Extremely low stretch
- Improved maintenance intervals – low maintenance
- Optimised running characteristics – smooth running
- Excellent heat and oil resistance
- M=S, for set matching
- Electrically conductive according to ISO 1813