Motion
XPZ1202
Metric Super X-Power V-Belt - XPZ, 10 mm Top Width, 1 Strand, 1202 mm Nominal Outside Length, Cogged
Mi Item #04633326
MFR #XPZ1202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super X-Power V-Belt - XPZ, 10 mm Top Width, 1 Strand, 1202 mm Nominal Outside Length, Cogged
Mi Item #04633326
MFR #XPZ1202

Mfr description
XPZ1202 OPTIBELT SUPER X-POWER
  • High power transmission
  • Extremely low stretch
  • Improved maintenance intervals – low maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    8 mm
  • Nominal Outside Length
    1202 mm
  • Pitch Length
    1202 mm
  • Top Width
    10 mm
  • Top Width Per Strand
    10 mm
  • Weight
    0.17 lbs

Details

  • Additional Details
    Electrically conductive according to ISO 1813
  • Belt Category
    Narrow Series - Metric
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged, Raw Edge
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    4014486260137
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -40 to 248 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    XPZ
  • UPC_NO
    4014486260137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)