Specifications
Dimensions
- Belt Height8 mm
- Nominal Outside Length1700 mm
- Pitch Length1700 mm
- Top Width10 mm
- Top Width Per Strand10 mm
- Weight0.24 lbs
Details
- Additional DetailsElectrically conductive according to ISO 1813
- Belt CategoryNarrow Series - Metric
- Cogged/SmoothCogged
- Construction TypeCogged, Raw Edge
- Cord MaterialPolyester
- Manufacturer Upc Number4014486260373
- MaterialSynthetic Rubber - Transverse Fiber Rubber
- Number Of Strands1
- Operating Temperature Range-40 to 248 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant
- SectionXPZ
- UPC_NO4014486260373