Motion
3VX850
Narrow SK V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 85 in Nominal Outside Length, Cogged
MI ITEM #04633373
MFR #3VX850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow SK V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 85 in Nominal Outside Length, Cogged
MI ITEM #04633373
MFR #3VX850

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3VX850 OPTIBELT SUPER X-POWER
  • Improves performance 15% over standard raw edged cogged belts
  • Low-stretch cords resist stretching for improved efficiency and less maintenance
  • Increased ranges from -22 to 194°F
  • Meet industry tolerances for matched-sets without the need for remeasuring or matching date codes

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    85 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged, Raw Edge
  • Top Width Per Strand
    3/8 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Top Width
    3/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Operating Temperature Range
    -22 to 194 °F
  • Manufacturer Upc Number
    4014486260809
  • UPC_NO
    4014486260809
  • Weight
    0.31 lbs
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Additional Details
    Electrically conductive according to ISO 1813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text