Motion
300-5M-9
Omega Synchronous Timing Belt - 5M, 5 mm Pitch, 300 mm Overall Length, 9 mm Width, 60 Teeth, Chloroprene Rubber Material
Mi Item #04633534
MFR #300-5M-9
Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 5M, 5 mm Pitch, 300 mm Overall Length, 9 mm Width, 60 Teeth, Chloroprene Rubber Material
Mi Item #04633534
MFR #300-5M-9

Mfr description
300-5M-9 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.62/each

Specifications

Dimensions

  • Overall Length
    300 mm
  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    300 mm

Details

  • Belt Type
    5M
  • Material
    Chloroprene Rubber
  • Number Of Teeth  
    60
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486263619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)