Motion
2/5VX750
Narrow KB Banded V-Belt - 5VX, 5/8 in Top Width, 2 Strand, 75 in Nominal Outside Length, Cogged
MI ITEM #04633700
MFR #2/5VX750
Your Price$221.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 5VX, 5/8 in Top Width, 2 Strand, 75 in Nominal Outside Length, Cogged
MI ITEM #04633700
MFR #2/5VX750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.45/each(List $254.67)

Overview

Mfr description
2/5VX750 OPTIBELT SUPER KBX-POWER

Specifications

  • Section
    5VX
  • Number Of Strands
    2
  • Nominal Outside Length
    75 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text