Motion
4/3VX950
Narrow KB Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 95 in Nominal Outside Length, Cogged
MI ITEM #04633757
MFR #4/3VX950
List Price$281.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 95 in Nominal Outside Length, Cogged
MI ITEM #04633757
MFR #4/3VX950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.89/each for your price

Overview

Mfr description
4/3VX950 OPTIBELT SUPER KBX-POWER

Specifications

  • Section
    3VX
  • Number Of Strands
    4
  • Nominal Outside Length
    95 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text