Motion
5/3VX670
Narrow KB Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 67 in Nominal Outside Length, Cogged
MI ITEM #04633789
MFR #5/3VX670
Your Price$213.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 67 in Nominal Outside Length, Cogged
MI ITEM #04633789
MFR #5/3VX670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.30/each(List $245.31)

Overview

Mfr description
5/3VX670 OPTIBELT SUPER KBX-POWER

Specifications

  • Section
    3VX
  • Number Of Strands
    5
  • Nominal Outside Length
    67 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text