Motion
5/3VX950
Narrow KB Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 95 in Nominal Outside Length, Cogged
MI ITEM #04633795
MFR #5/3VX950
Price$364.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 95 in Nominal Outside Length, Cogged
MI ITEM #04633795
MFR #5/3VX950

Mfr description
5/3VX950 OPTIBELT SUPER KBX-POWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.71/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    95 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    3VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)