Motion
5/5VX850
Narrow KB Banded V-Belt - 5VX, 5/8 in Top Width, 5 Strand, 85 in Nominal Outside Length, Cogged
MI ITEM #04633811
MFR #5/5VX850
List Price$729.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 5VX, 5/8 in Top Width, 5 Strand, 85 in Nominal Outside Length, Cogged
MI ITEM #04633811
MFR #5/5VX850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$729.95/each for your price

Overview

Mfr description
5/5VX850 OPTIBELT SUPER KBX-POWER

Specifications

  • Section
    5VX
  • Number Of Strands
    5
  • Nominal Outside Length
    85 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text