Motion
AX54
Classical Super TX V-Belt - AX, 1/2 in Top Width, 1 Strand, 56 in Nominal Outside Length, Cogged
MI ITEM #04634166
MFR #AX54
List Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super TX V-Belt - AX, 1/2 in Top Width, 1 Strand, 56 in Nominal Outside Length, Cogged
MI ITEM #04634166
MFR #AX54

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$24.87/each for your price

Overview

Mfr description
AX54 OPTIBELT SUPER TX

Specifications

  • Section
    AX
  • Number Of Strands
    1
  • Nominal Outside Length
    56 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text