Motion
BX61
Classical Super TX V-Belt - BX, 21/32 in Top Width, 1 Strand, 64 in Nominal Outside Length, Cogged
MI ITEM #04634217
MFR #BX61
List Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super TX V-Belt - BX, 21/32 in Top Width, 1 Strand, 64 in Nominal Outside Length, Cogged
MI ITEM #04634217
MFR #BX61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.68/each for your price

Overview

Mfr description
BX61 OPTIBELT SUPER TX

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    1
  • Nominal Outside Length
    64 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged, Raw Edge
  • Top Width Per Strand
    21/32 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Overall Height
    0.4375 in
  • Color
    Black
  • Material
    EPDM
  • Operating Temperature Range
    -22 to 194 °F
  • Manufacturer Upc Number
    4014486297058
  • UPC_NO
    4014486297058
  • Weight
    0.15 lbs
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Additional Details
    Electrically conductive according to ISO 1813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text