Motion
CX136
Classical Super TX V-Belt - CX, 7/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #04634268
MFR #CX136
Your Price$132.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super TX V-Belt - CX, 7/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #04634268
MFR #CX136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.32/each(List $152.16)

Overview

Mfr description
CX136 OPTIBELT SUPER TX

Specifications

  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    140 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text