Motion
700XH600
ZR Synchronous Timing Belt - XH, 0.8750 in Pitch, 70.0000 in Pitch Length, 6.0000 in Width, 80 Teeth, Neoprene Material
MI ITEM #04634282
MFR #700XH600
Price$1,121.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - XH, 0.8750 in Pitch, 70.0000 in Pitch Length, 6.0000 in Width, 80 Teeth, Neoprene Material
MI ITEM #04634282
MFR #700XH600

Mfr description
700XH600 OPTIBELT ZR
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,121.91/each

Specifications

Dimensions

  • Overall Length
    70.0000 in
  • Overall Width  
    6.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    70.0000 in

Details

  • Belt Type
    XH
  • Material
    Neoprene
  • Number Of Teeth  
    80
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486297942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)