Motion
176XL100
ZR Synchronous Timing Belt - XL, 0.2000 in Pitch, 17.6000 in Overall Length, 1.0000 in Width, 88 Teeth, Neoprene Material
MI ITEM #04634403
MFR #176XL100
List Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - XL, 0.2000 in Pitch, 17.6000 in Overall Length, 1.0000 in Width, 88 Teeth, Neoprene Material
MI ITEM #04634403
MFR #176XL100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.95/each for your price

Overview

Mfr description
176XL100 OPTIBELT ZR
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
  • Anti-Static: Meets ISO 9563 requirements for being anti-static

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    17.6000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    17.6000 in
  • Operating Temperature Range
    -22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486299168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text