Motion
A32HVAC
A Section, 1/2 in Top Width, 1 Strand, 34 in Nominal Outside Length, Smooth
MI ITEM #04634571
MFR #A32HVAC
Your Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A Section, 1/2 in Top Width, 1 Strand, 34 in Nominal Outside Length, Smooth
MI ITEM #04634571
MFR #A32HVAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.50/each(List $17.83)

Overview

Mfr description
A32HVAC HVAC POWER HVAC V-BELT

Specifications

  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    34 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    High modulus polyester
  • Resistance Features
    Strength and Greater Wear
  • Material
    Rubber
  • Belt Section
    A
  • Operating Temperature Range
    -22 to 212 °F
  • Belt Type
    V-Belt
  • Belt Back Side
    Fabric wrapped
  • Product Type
    Industrial V-Belts
  • Cord Material
    High modulus polyester
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -22 °F
  • Unitset
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text