Motion
A34HVAC
A Section, 1/2 in Top Width, 1 Strand, 36 in Nominal Outside Length, Smooth
MI ITEM #04634573
MFR #A34HVAC
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A Section, 1/2 in Top Width, 1 Strand, 36 in Nominal Outside Length, Smooth
MI ITEM #04634573
MFR #A34HVAC

Mfr description
A34HVAC HVAC POWER HVAC V-BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.79/each

Specifications

Dimensions

  • Nominal Outside Length
    36 in
  • Top Width Per Strand
    1/2 in

Details

  • Belt Back Side
    Fabric wrapped
  • Belt Section
    A
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Cord Material
    High modulus polyester
  • Material
    Rubber
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -22 °F
  • Number Of Strands
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    High modulus polyester
  • Resistance Features
    Strength and Greater Wear
  • Section
    A
  • Unitset
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)