Motion
A43HVAC
Industrial V-Belt - A Section, 1/2 in Top Width, 1 Strand, 45 in Nominal Outside Length, Smooth
Mi Item #04634582
MFR #A43HVAC
Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - A Section, 1/2 in Top Width, 1 Strand, 45 in Nominal Outside Length, Smooth
Mi Item #04634582
MFR #A43HVAC

Mfr description
A43HVAC HVAC POWER HVAC V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.27/each

Specifications

Dimensions

  • Nominal Outside Length
    45 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)