Motion
B38HVAC
B Section, 5/8 in Top Width, 1 Strand, 41 in Nominal Outside Length, Smooth
Mi Item #04634600
MFR #B38HVAC
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B Section, 5/8 in Top Width, 1 Strand, 41 in Nominal Outside Length, Smooth
Mi Item #04634600
MFR #B38HVAC

Mfr description
B38HVAC HVAC POWER HVAC V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Nominal Outside Length
    41 in
  • Top Width Per Strand
    5/8 in

Details

  • Belt Back Side
    Fabric wrapped
  • Belt Section
    B
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Cord Material
    High modulus polyester
  • Material
    Rubber
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -22 °F
  • Number Of Strands
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    High modulus polyester
  • Resistance Features
    Strength and Greater Wear
  • Section
    B
  • Unitset
    Imperial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)