Motion
4/C210
Classical KB Banded V-Belt - C, 7/8 in Top Width, 4 Strand, 214 in Nominal Outside Length, Smooth
MI ITEM #04634835
MFR #4/C210
Your Price$828.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical KB Banded V-Belt - C, 7/8 in Top Width, 4 Strand, 214 in Nominal Outside Length, Smooth
MI ITEM #04634835
MFR #4/C210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$828.22/each(List $993.87)

Overview

Mfr description
4/C210 OPTIBELT KB

Specifications

  • Section
    C
  • Number Of Strands
    4
  • Nominal Outside Length
    214 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text