Motion
B35
Classical VB V-Belt - B, 21/32 in Top Width, 1 Strand, 38 in Nominal Outside Length, Smooth
Mi Item #04634993
MFR #B35
Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical VB V-Belt - B, 21/32 in Top Width, 1 Strand, 38 in Nominal Outside Length, Smooth
Mi Item #04634993
MFR #B35

Mfr description
B35 OPTIBELT VB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.37/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    38 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)