Motion
8V2240
Narrow SK V-Belt - 8V, 1 in Top Width, 1 Strand, 224 in Nominal Outside Length, Smooth
MI ITEM #04635044
MFR #8V2240
Your Price$370.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow SK V-Belt - 8V, 1 in Top Width, 1 Strand, 224 in Nominal Outside Length, Smooth
MI ITEM #04635044
MFR #8V2240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$370.64/each(List $444.78)

Overview

Mfr description
8V2240 OPTIBELT SK

Specifications

  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    224 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text