Motion
8V3550
Narrow SK V-Belt - 8V, 1 in Top Width, 1 Strand, 355 in Nominal Outside Length, Smooth
Mi Item #04635051
MFR #8V3550
Price$733.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow SK V-Belt - 8V, 1 in Top Width, 1 Strand, 355 in Nominal Outside Length, Smooth
Mi Item #04635051
MFR #8V3550

Mfr description
8V3550 OPTIBELT SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.41/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    355 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)