Motion
624-8M-85
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 624 mm Pitch Length, 85 mm Width, 78 Teeth, Chloroprene Rubber Material
MI ITEM #04635191
MFR #624-8M-85
List Price$144.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 624 mm Pitch Length, 85 mm Width, 78 Teeth, Chloroprene Rubber Material
MI ITEM #04635191
MFR #624-8M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.20/each for your price

Overview

Mfr description
624-8M-85 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered core rubber compound for a tooth structure with superior shear strength
  • Versatility: Fits HTD® and RPP® pulleys
  • True Running: Counter rotated cords ensure the belt does not have a pull bias under running stress

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Length
    624 mm
  • Overall Width
  • Material
    Chloroprene Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    624 mm
  • Operating Temperature Range
    -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486363265
  • Weight
    0.562 lbs
  • Belt Width
    85 mm
  • Belt/Slab
    Belt
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text