Motion
5/8VBP1600
Narrow KB Banded V-Belt - 8V, 1 in Top Width, 5 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #04635318
MFR #5/8VBP1600
List Price$2,907.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 8V, 1 in Top Width, 5 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #04635318
MFR #5/8VBP1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,907.26/each for your price

Overview

Mfr description
5/8VBP1600 OPTIBELT KB BLUE POWER

Specifications

  • Section
    8V
  • Number Of Strands
    5
  • Nominal Outside Length
    160 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought