Motion
25ATL5-ST
25ATL5-ST
Mi Item #04635438
MFR #25ATL5-ST
Price$78.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25ATL5-ST
Mi Item #04635438
MFR #25ATL5-ST

Mfr description
25ATL5-ST OPTIBELT ALPHA LINEAR (STEEL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.20/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    50000 mm

Details

  • Belt Type
    ATL5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)