Motion
100ATL10-ST
Synchronous Timing Belt - AT10, 10 mm Pitch, 50000 mm Pitch Length, 100 mm Width, 5000 Teeth, Polyurethane Material
Mi Item #04635447
MFR #100ATL10-ST
Price$214.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT10, 10 mm Pitch, 50000 mm Pitch Length, 100 mm Width, 5000 Teeth, Polyurethane Material
Mi Item #04635447
MFR #100ATL10-ST

Mfr description
100ATL10-ST OPTIBELT ALPHA LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.60/ft

Specifications

Dimensions

  • Belt Width
    100 mm
  • Overall Width  
    100 mm
  • Pitch
    10 mm
  • Pitch Length
    50000 mm
  • Weight
    0.476 lbs/ft

Details

  • Belt Section
    ATL10
  • Belt Type
    AT10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    5000
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)