Motion
5/SPC5000
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 5 Strand, 5000 mm Nominal Outside Length, Smooth
MI ITEM #04635489
MFR #5/SPC5000
Price$2,907.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 5 Strand, 5000 mm Nominal Outside Length, Smooth
MI ITEM #04635489
MFR #5/SPC5000

Mfr description
5/SPC5000 OPTIBELT KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,907.79/each

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    5000 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    SPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)